-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Constant Torque | 1000:1 |
| Duty Cycle | Continuous |
| Feedback Device | Tachometer |
| Footnotes | Vector Duty |
| Frame | FL1831C |
| Frame Material | Exposed Laminations |
| Frequency | 60 Hz |
| Full Load Amps | 10.6A |
| Hp | 10 hp |
| Insulation Class | Class H |
| Motor Enclosure Design | Totally Enclosed Blower Cooled |
|---|---|
| Motor Shaft Rotation | Reversible |
| Motor Type | Permanent Magnet AC |
| Mounting Arrangement | F3 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800/1980 RPM |
| Overall Length | 22 2/25" |
| Phase | 3 |
| Service Factor | 1 |
| Shaft Dia. | 1 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Voltage | 230/460V AC |
| Height (cm) | 22.43 |
|---|---|
| Length (cm) | 56.08 |
| Width (cm) | 22.43 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 76.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)