-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Conduit Box Position | F1 |
| Efficiency | 94.1% |
| Enclosure Type | Explosion Proof Fan Cooled |
| Frame | 324TC |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Full Load Amps | 96/48/90/45A |
| Hazardous Location Class | 1C, D |
| Hazardous Location Division | Division 1 |
| Hp | 40 hp |
|---|---|
| Insulation Class | Class F |
| Motor Type | Three Phase |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1775/1480 RPM |
| Overall Length | 32" |
| Phase | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 2 1/8" |
| Temp. Code | T3C |
| Height (cm) | 32.51 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 32.51 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 328.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)