-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Pump |
|---|---|
| Amps | 20.8A @ 230V, 10.4A @ 460V |
| Amps @ 230v | 20.8A |
| Amps @ 460v | 10.4A |
| Base Type | Not Applicable |
| Cord Length | 25 ft. |
| Design | M |
| Duty Cycle | Continuous |
| Duty Rating | 15 min. |
| Frame | 210TY |
| Frame Material | Iron |
| Grease Type | Polyrex EM |
| Housing Material | Iron |
|---|---|
| Hp | 7 1/2 hp |
| Insulation Class | Class F |
| Mounting Type | Not Applicable |
| No. Of Poles | 4 |
| Overall Length | 33 5/6" |
| Phase | 3 |
| Service Factor | 1.15 |
| Speed Type | Single |
| Start Type | Direct On Line |
| Voltage | 230/460V AC |
| Height (cm) | 29.5 |
|---|---|
| Length (cm) | 73.76 |
| Width (cm) | 29.5 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 150.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)