-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Abb Type Designation | HB382 56-CC 24.50 1" SHFT |
| Frame Size | QUA38 |
| Gear Ratio | 24.5 |
| Gross Volume | 1943.5 cu. in. |
| Hp | 1.41 hp |
| Input Power | 1 41/100 hp |
| Mfr. Series | QUANTIS Series |
| Motor Mounting Type | NEMA 56 |
| Mounting Position | A1 |
| Nema Rating | NEMA 56 |
|---|---|
| Output Torque | 1241 lbs.-in. |
| Quote Only | No |
| Rating Speed | 1750 RPM |
| Reducer Ratio | 24.5 |
| Replaced Product Id Old | 7BGIF2538A |
| Shaft Dia. | 1" |
| Shaft Size | 1" |
| Size | QUA38 |
| Type | Undefined |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)