BALDOR / DODGE EPCL1313M Pressure Washer Motor, 230/115V, 3600 RPM, 1.5 hp, 1 Phase, OPEN, 56C Frame

Item: AJ6VFQ
Model: EPCL1313M
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$888.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item General Purpose Motor
Ambient Temp. 40°C
Amps @ Volts 11.8A @ 115V, 5.9A @ 230V
Base Type Rigid Base
Duty Cycle Continuous
Frame 56C
Frame Material Steel
Frequency 60 Hz
Full Load Amps 11.8A @ 115V, 5.9A @ 230V
Grease Type Polyrex EM
Hp 1 1/2 hp
Insulation Class Class B
Motor Enclosure Design Open Dripproof
Motor Type Capacitor Start/Run
Mounting Type C Face, Foot Mounted
Nameplate Rpm 3480 RPM
No. Of Poles 2
No. Of Speeds 1
Overall Length 12.94"
Phase 1
Power Factor 99
Service Factor 1.15
Start Type Direct On Line
Synchronous Speed 3600 RPM
Voltage 115/230V AC

Product Details

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 82.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: G
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 16 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Shipping Information

Height (cm) 13.15
Length (cm) 32.87
Width (cm) 13.15
Country Of Origin US
Weight (kg) 23.4

Certifications

certificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site