-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Base Type | Rigid Base |
| Efficiency | 95% |
| Enclosure Type | Explosion Proof Fan Cooled |
| Frame | 364T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 136/67.8A |
| Hazardous Location Class | 1D/2E, F, G |
| Hazardous Location Division | Division 1 |
| Hp | 60 hp |
| Insulation Class | Class B |
|---|---|
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1800 RPM |
| Overall Length | 33 1/2" |
| Phase | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 2 3/8" |
| Temp. Code | T3C |
| Voltage | 230/460V AC |
| Height (cm) | 33.98 |
|---|---|
| Length (cm) | 84.94 |
| Width (cm) | 33.98 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 460.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)