-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Agma Size | 115 |
| Bore Length Output | 5.81" |
| Case Size | 2 |
| Class 1 Rating | 12.93 |
| Depth | 8.79" |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Input Style | Belt Driven |
| Max. Input Frequency | 32.9 Hz |
| Max. Speed Input | 1974 RPM |
|---|---|
| Min. Sheave Dia. | 3" |
| Nominal Ratio | 15 |
| Output Style | Screw Conveyor |
| Rating Speed | 1974 |
| Ratio | 14.1 |
| Reduction Type | Double Stage |
| Screw Conveyor Compatible | Yes |
| Seal Type | Single Lip Contact |
| Shaft Dia. Input | 1 1/8" |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 26.6085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)