-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Base To Output Center Height | 1.87" |
| Case Size | 15 |
| Center Distance | 1 1/2" |
| Center To End Of Shaft Distance | 4.31" |
| Class | Class 30 |
| Color | Grey |
| Finish | Green Finish |
| Frame Size | 56 |
| Gear Box | 15 |
| Gear Ratio | 5 |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Hp Rating Input | 1 3/4 hp |
| Hp Rating Output | 1.63 hp |
| Input Flange | 56C |
| Input Style | Quill |
| Lubrication Type | PAG, Standard Temperature |
| Material | Iron |
| Max. Rpm | 350 RPM |
| Mfr. Series | Tigear II Series |
|---|---|
| Motor Compatibility | NEMA Motor, 56C Frame |
| Mounting Bolt Pattern Length | 3 1/2" |
| Mounting Bolt Pattern Width | 2 1/4" |
| Nominal Ratio | 5 |
| Output Shaft Center To Input Motor Mounting Face Distance | 4 2/5" |
| Output Style | Left, Right |
| Output Type | Double Solid |
| Overhung Load | 710 lbf. |
| Paint Type | Standard |
| Rated Torque Output | 293 lbs.-in. |
| Ratio | 5:1 |
| Seal Type | Single Lip Contact |
| Shaft Dia. | 3/4" |
| Shaft Key (in.) | No |
| Shaft Length | No |
| Shaft Length Output | 2.23" |
| Shaft Output Type | Double Solid |
| Suitable For Washdown | No |
| Thermal Hp Rating | 3 17/50 hp |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)