-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bushing |
|---|---|
| Bore Dia. | 2 1/4" |
| Bore Length | 3.63" |
| Bushing Size | F |
| Bushing Type | QD |
| Class | Class 30 |
| Inside Dia. | 2 1/4" |
| Installation Torque | 900 lbs.-in. |
|---|---|
| Integral Key | No |
| Keyway Size | 1/2" x 1/4" |
| Material | Cast Iron, Ductile Iron |
| No. Of Bolts | 3 |
| Rated Torque | 30000 lbf. |
| Shaft Attachment | Finished Bore |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 6.73 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)