BALDOR / DODGE 120499 E X 1-9/16 KW E X 1-9/16 Keyway QD Bushing

Item: AJ9RAB
Model: 120499
Cross Ref: E X 1-9/16 KW
Check Availability
Limited Availbility

Get it by Tuesday, Mar 3
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
Item Bushing
Bore Dia. 1 9/16"
Bore Length 2.63"
Bushing Size E
Bushing Type QD
Class Class 30
Inside Dia. 1 9/16"
Installation Torque 720 lbs.-in.
Integral Key No
Keyway Size 3/8" x 3/16"
Material Cast Iron, Ductile Iron
No. Of Bolts 3
Rated Torque 20000 lbf.
Shaft Attachment Finished Bore

Shipping Information

Height (cm) 14.73
Length (cm) 15.49
Width (cm) 13.21
Country Of Origin US
Weight (kg) 4.3875

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site