-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Attachment Type | SET SCREW |
|---|---|
| Bore Type | Tapered |
| Housing Type | 2 Bolt Pillow Block |
| Insert Material | Steel |
|---|---|
| Seal Type | Triple Lip |
| Shaft Size | 1.250" |
| Height (cm) | 13.28 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.863 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)