-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Angular Misalignment | 2 |
|---|---|
| Coupling Component | Element |
| Coupling Style | Pin |
| Coupling Type | Elastomeric |
| Element Material | Urethane |
| Horsepower Per 100 Rat | 10 hp |
| Max. Rpm | 2400 RPM |
| Max. Temperature Rating | 170°F |
|---|---|
| Min. Temperature Rating | -90°F |
| Parallel Misalignment | 0.0313" |
| Rated Torque | 6300 lbf. |
| Shaft Spacing | Close Coupled |
| Size | 8 |
Baldor / Dodge 008035 elastomeric coupling connects two rotating shafts in machinery while allowing for some degree of parallel misalignment. It is widely used in pumps, compressors, conveyors and power transmission systems.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.414 |
Yes, it can absorb shock loads and dampen torsional vibrations to protect connected machinery from damage and reduce the risk of premature failure.
It has a torque rating of 6300 lb-inch.
Monitor operating conditions, such as temperature, vibration levels and torque loads to ensure they remain within the coupling's specified limits. Avoid overloading the coupling or subjecting it to excessive shock or torsional forces, which can lead to premature failure.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)