-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Shaft Attachment | Finished Bore |
| Shaft Size | 0.938" |
| Size | 5" |
|---|---|
| Speed | 7600 RPM |
| Type | Sleeve |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 12.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)