-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Military Triage Tags |
|---|---|
| Height | 11 1/2" |
| Length | 4 1/4" |
| Overall Height | 11 1/2" |
| Overall Length | 4 1/4" |
|---|---|
| Overall Width | 1" |
| Product Type | Military Triage Tag |
| Width | 1" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 27.94 |
| HS Code | 3911100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)