-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Strapping |
|---|---|
| Grade | 304 |
| Length | 10 ft. |
| Material | Stainless Steel |
|---|---|
| Thickness | 0.024" |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.4 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)