-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lug |
|---|---|
| Connection Size | 1 1/2" x 1" |
| Connection Type | NST |
| End Configuration Size | 1 1/2" x 1" |
| End Configuration Type | Female NST x Male NST |
| Fitting Type | Rocker Lug Adapter |
| Gender | Female x Male |
| Lug Type | Rocker Lug |
| Material | Brass , Cast Brass |
|---|---|
| Shape | Straight |
| Thread Gender 1 | Female |
| Thread Gender_2 | Male |
| Thread Size_1 | 1 1/2" |
| Thread Size_2 | 1" |
| Thread Type_1 | NST (NH) |
| Thread Type_2 | NST |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)