-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Joint Coupling |
|---|---|
| Grade | Grade 316 |
| Material | Stainless Steel |
| Seat Material | Polymer |
| Shape | Straight |
|---|---|
| Spud Gender | Female Spud |
| Thread Size | 2" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)