-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Union |
|---|---|
| Material | Forged Steel |
| Max. Operating Pressure | 2000 psi |
| Maximum Operating Pressure | 2000 psi |
| Size | 1 1/2" |
|---|---|
| Style | Threaded |
| Temp. Range | -20°F to +250°F |
| Temperature Range | -20°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)