-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Screen |
|---|---|
| For Use With | 59-008 Bronze Y Line Strainer |
| Grade | Grade 304 |
| Length | 4 13/32" |
| Material | Stainless Steel |
|---|---|
| Mesh Size | 20 x 20 |
| Used On | 59-008 |
| Width | 2 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.2 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)