-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Plug |
|---|---|
| Body Size | 70 mm |
| Connection Size | 1 1/2" x 2" |
| Diameter | 75 mm |
| End Configuration Size | 70 mm |
| End Configuration Type | Male Manntek Dry Disconnect |
| Fitting Type | Dust plug |
|---|---|
| Grade | Grade HD-PE300 , Grade PE-HD 300 |
| Height | 52 mm |
| Material | Polyeten , Polyethylene |
| Size | 1 1/2", 2" |
| Height (cm) | 5.21 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)