-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Body Size | 1/8" |
| Burst Pressure | 7000 psi |
| Connection Size | 1/8" x 1/4" |
| Connection Type | Quick Disconnect x MNPT |
| Fitting Type | Plug |
| Gender | Male |
| Hex Size | 5/8" |
| Length | 1 1/5" , 1.2" |
| Material | Brass |
| Max. Operating Pressure | 300 psi |
|---|---|
| Max. Outside Dia. | 18/25" |
| Outside Dia. | 18/25" |
| Pressure Rating | 300 psi |
| Series | BR Series |
| Temp. Range | -40°F to +250°F |
| Temperature Rating | -40°F to +250°F |
| Thread Size | 1/4" |
| Thread Size | 1/4"-18 |
| Thread Type | NPT |
| Height (cm) | 1.83 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 1.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)