-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butterfly Valve |
|---|---|
| Actuator Type | Trigger Handle |
| Connection Type | Clamp |
| Flow Coefficient | 7 CV |
| Grade | Grade 316L |
| Length | 3.1" |
| Material | Stainless Steel |
| Mfr. Series | B5101 Series |
|---|---|
| Nominal Size | 1/2" |
| Pressure Rating | 140 psi |
| Temperature Rating | 32°F to 200°F |
| Trim Material | EPDM |
| Width | 3 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)