-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 45 Degree |
|---|---|
| Angle | 45° |
| Connection Size | 8" x 8" |
| Connection Type | Weld x Weld |
| Finish | Polished |
| Fitting Type | 45 Degree Elbow |
| Grade | Grade 316L |
|---|---|
| Material | Stainless Steel |
| Mfr. Series | B2WK Series |
| Special Properties | Polished |
| Tube O.d. | 8" |
| Wall Thickness | 0.109" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.8925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)