DIXON B2KS-R200P Polished 45 Deg. Weld Elbow With Tangent, 2 Inch Tube O.D.

Item: AL8BDB
Model: B2KS-R200P
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$23.45 /unit (ex. VAT)
This product can only be shipped in multiples of 6
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Elbow, 45 Degree
Angle 45°
Connection Size 2" x 2"
Connection Type Weld x Weld
End Configuration Size 2" x 2"
End Configuration Type Weld End x Weld End
Finish Polished
Fitting Type 40 Degree Elbow
Grade Grade 316L
Material Stainless Steel
Mfr. Series B2KS Series
Special Properties Polished
Tube O.d. 2"
Wall Thickness 0.065"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.207

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site