-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wye |
|---|---|
| Finish | Unpolished |
| Grade | Grade 316L |
| Material | Stainless Steel |
|---|---|
| Tube O.d. | 3" |
| Wall Thickness | 0.065" |
| Country Of Origin | US |
|---|
| Weight (kg) | 1.0958 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)