-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Hanger with Grommets |
|---|---|
| Grade | 304 |
| Length | 2 1/8" |
| Material | Stainless Steel |
| Nominal Size | 1 1/2" |
|---|---|
| Series | B24RG Series |
| Temp. Rating | 230°F |
| Width | 4" |
| Width (cm) | 10.16 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)