DIXON AWSG-TG Elevated Temp. Spray Nozzle, 12.5 Gpm Flow, 140 To 200 Deg. F Water

Item: AM7WBQ
Model: AWSG-TG
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$415.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Nozzle
Flow Rate 12.5 GPM
Material Aluminum
Temp. Range 140°F to 200°F
Working Pressure 150 psi
Construction Lightweight Aluminum Alloy Body Reduces Overall Weight. Aluminum Alloy Body Is Electroless Nickel Plated For Additional Corrosion Protection. Stainless Steel Lever Handle Is Coated For Additional Thermal Protection, And Operator Comfort. Black Cover, 3/8" FNPT Inlet, Required Special Rigid, Stainless Steel Adapter, (3/8" Mnpt X 1/2" Fnpt) Included
Feature Nozzle Protects The Operator From Extreme Hot Water Temperatures That Exceed The Comfort Zone Of Standard Hot Water Nozzles. Thermal Insulating Sleeve Reduces Overall Heat During Elevated Temperature Conditions.
Max. Temp. 200°F
Min. Temp. 140°F
Pressure 150 psi
Series Thermal-Gard Series

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.9765

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site