-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydrant Adapter |
|---|---|
| Adapter Size | 1 1/2" |
| Break Quantity | 0 |
| Cam Type | Type A |
| Connection Size | 1 1/2" x 1 1/2" |
| Connection Type | NST x Female Fitting |
| End Configuration Size | 1 1/2" x 1 1/2" |
| End Configuration Type | Female NST x Male Cam And Groove |
| Female Thread Size | 1 1/2" |
| Female Thread Type | NST |
|---|---|
| Fitting Type | Adapter |
| Gender | Female x Male |
| Material | Aluminum |
| Seal Material | Nitrile Rubber |
| Shape | Straight |
| Thread Gender | Female |
| Thread Size | 1 1/2" |
| Thread Type | NST |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)