-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow 45 Degree |
|---|---|
| Angle | 45° |
| Connection Size | 3/8" x 1/2" |
| Connection Type | Tube x Threaded |
| Dimension Standards | SAE J246, SAE 100302 BA |
| End Configuration Size | 3/8" x 1/2" |
| End Configuration Type | Tube Compression x MNPT |
| For Use With | SAE J844 Type A And B Tubing |
|---|---|
| Material | Brass |
| Pressure Rating | 150 psi |
| Temperature Rating | -40°F to +200°F |
| Thread Size | 1 7/32"-24 |
| Type | 45 Degree Elbow |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.15 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)