-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Connector |
|---|---|
| Connection Size | 3/8" x 3/8" |
| Connection Type | Tube x Male Threaded |
| Dimensions Standard | SAE J1402 |
| Fitting Type | Connector |
| For Use With | SAEJ1402 Air Brake Rubber Hose In Making Hose Assemblies |
| Gender | Male |
| Hex Size | 1 1/16" |
|---|---|
| Inside Dia. | 0.299" |
| Length | 4 4/5" |
| Material | Brass Alloy |
| Pressure Rating | 225 psi |
| Shape | Straight |
| Temp. Range | -50°F to +212°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)