-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Connector |
|---|---|
| Connection Size | 3/16" x 1/8" |
| Connection Type | Compression x Male Threaded |
| Dimension Standards | SAE J512, SAE 060102 BA |
| End Configuration Size | 3/16" x 1/8" |
| End Configuration Type | MNPT x Tube Compression |
| For Use With | Copper, Aluminum And Thermoplastic Tubing, Low And Medium Pressure Tubing Connection |
| Gender | Male |
| Hex Size | 7/16" |
|---|---|
| Length | 1 2/25" |
| Material | Brass |
| Pressure Rating | 400 psi |
| Shape | Straight |
| Temp. Rating | -65°F to +250°F |
| Thread Size | 3/8"-24 |
| Type | Connector |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.74 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)