-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Connector |
|---|---|
| Connection Size | 1/4" x 1/4" |
| Connection Type | Tube x Female Threaded |
| Dimensions Standard | SAE J246, SAE 100103 BA |
| End Configuration Size | 1/4" x 1/4" |
| End Configuration Type | Tube Compression x FNPT |
| Fitting Type | Connector |
| Gender | Female |
| Hex Size | 11/16" |
|---|---|
| Length | 1 2/5" |
| Material | Brass |
| Pressure Rating | 150 psi |
| Shape | Straight |
| Temp. Range | -40°F to +200°F |
| Thread Size | 7/16"-24 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.58 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)