-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| Height | 1 1/8" |
| Material | Brass |
| Nominal Size | 1/4" |
| Pressure Rating | 400 psi , 400 psi WOG, 0.5 psi |
| Product Type | Check Valve |
| Saturated Steam Pressure | 125 psi |
|---|---|
| Size | 1/4" |
| Temp. Range | -20°F to +353°F |
| Temperature Rating | -20°F to +353°F |
| Thread Type | Female NPT |
| Width | 2 1/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.23 |
| Width (cm) | 2.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)