-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeve |
|---|---|
| Connection Size | 1/8" x 1/8" |
| Connection Type | Compression x Compression |
| Dimensions Standard | SAE J512, SAE 060115 |
| Fitting Type | Sleeve |
| For Use With | Copper, Aluminum And Thermoplastic Tubing, Low And Medium Pressure Tubing Connection |
| Length | 0.19" |
|---|---|
| Material | Brass |
| Pressure Rating | 400 psi |
| Shape | No Orientation |
| Size | None |
| Temperature Rating | -65°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 0.48 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)