-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Gasket |
|---|---|
| Color | Black |
| Color Code | Three Green Dots |
| Material | EPDM |
| Size | 3" |
| Break Quantity | 1 |
|---|---|
| Color | Black |
| Color Code | 3 Green Dots |
| Material | EPDM |
| Size | 3" |
| Height (cm) | 9.09 |
|---|---|
| Length (cm) | 9.09 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)