DIXON 40IE150 I-Line Gasket, EPDM, White, 3 Green Dot, 1.5 Inch Size

Item: AL8AZM
Model: 40IE150
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.45 /unit (ex. VAT)
This product can only be shipped in multiples of 42
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gasket
Color White
Color Code Three Green Dots
Material EPDM
Thickness 3/32"

Shipping Information

Height (cm) 0.23
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site