-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Coupler |
|---|---|
| Adapter Size | 2" |
| Body Material | Aluminum |
| Break Quantity | 0 |
| Connection Type | Female Coupler x Male Adapter |
| Coupler Size | 4" |
| Coupling Component | Socket X Plug |
| Coupling Type | DA |
| Fitting Type | Female Coupler x Male Adapter |
| Gasket Material | Nitrile |
| Grade | Grade 356T6 |
| Includes Locking Arm | Yes |
| Material | Aluminum |
|---|---|
| Max. Operating Pressure | 100 psi |
| Max. Pressure | 100 psi |
| Max. Working Pressure @ 70 F | 100 psi |
| Overall Length | 6 11/32" |
| Plug Length | 1 7/8" |
| Plug Outside Dia. | 2" |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Socket Inside Diameter | 4" |
| Standards | A-A-59326B |
| Height (cm) | 16.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)