-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Adaptor |
|---|---|
| Connection Size | 1/4" x 1/4" |
| Connection Type | Female NPTF x Male NPTF |
| Dimension Standards | SAE |
| Fitting Type | Adapter |
| For Use With | Brass/Copper/Iron Pipe |
| Hex Size | 3/4" |
|---|---|
| Length | 1 1/4" |
| Material | Brass |
| Shape | Straight |
| Temp. Rating | -65°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)