-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Adapter |
|---|---|
| Connection Size | 1" x 1" |
| Connection Type | Clamp x NPT |
| End Configuration Size | 1" x 1" |
| End Configuration Type | Sanitary Clamp End x MNPT |
|---|---|
| Grade | Grade 304 |
| Material | Stainless Steel |
| Shape | Straight |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.828 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)