-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Plug |
|---|---|
| Finish | Zinc Plated |
| Male Thread | NPTF |
| Male Thread Size | 1"-11.5 |
| Material | Steel |
| Thread Gender | Male |
|---|---|
| Thread Size | 1"-11.5 |
| Thread Type | NPTF |
| Working Pressure | 2000 psi |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1192 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)