-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Pan |
|---|---|
| Bottom Length | 27" |
| Bottom Width | 63" |
| Color | Black |
| Discharge Port Location | Long Side |
| Discharge Port Size | 3/4" |
| Discharge Port Type | PVC |
| Features | Reinforced Corners, Rolled Edges, Seamless Design |
| Includes | Drain Fittings |
| Length | 29" |
| Material | Plastic |
|---|---|
| Number Of Discharge Ports | 1 |
| Overall Depth | 2 1/2" |
| Overall Length | 28 3/4" |
| Overall Width | 64 1/4" |
| Product Type | Condensate Drain Pan |
| Resistance Properties | Leak Resistant, Non Rusting |
| Type | Condensate |
| Width | 65" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 74.17 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.241 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)