-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tray Delivery Cart |
|---|---|
| Caster Configuration | (2) Rigid, (2) Swivel With Brakes |
| Caster Diameter | 5" |
| Caster Material | Polyurethane |
| Caster Size | 5" |
| Caster Type | Fixed, Swivel With Brake |
| Color | Silver |
| Distance Between Rails | 5 1/4" |
| Door Width | 16" |
| Includes | Transport Latch |
| Inside Depth | 31" |
| Inside Height | 28 1/2" |
| Inside Width | 20 1/2" |
| Insulated | No |
| Material | Stainless Steel |
|---|---|
| Nsf Certified | Yes |
| Number Of Casters | 4 |
| Number Of Compartments | 1 |
| Number Of Doors | 1 |
| Number Of Menu Clips | 0 |
| Number Of Trays | 10 |
| Overall Depth | 34 1/4" |
| Overall Height | 37 1/8" |
| Overall Width | 23 3/4" |
| Pass-through / Non-pass-through | Non-Pass-Through |
| Product Type | Meal Delivery Cart |
| Type | Enclosed |
| Height (cm) | 94.3 |
|---|---|
| Length (cm) | 60.32 |
| Width (cm) | 86.92 |
| HS Code | 8419819080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 96.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)