-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Kit |
|---|---|
| Accessory Type | Kits |
| Compatible Product Type | Pressure Filters |
| Compatible With Manufacturer Model Number | PR100, PR125, PR300, PR325, PR500, PR525, PR8, PW4 SERIES |
|---|---|
| Includes | 10 Micron Sediment Filter, 20 Micron Sediment Filter, 25 Micron Sediment Filter, 30 Micron Sediment Filter, 40 Micron Sediment Filter |
| Manufacturers Warranty Length | 1 yr. |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.54 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)