-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Pad |
|---|---|
| Application | Engineered Stone, Granite |
| Color | Black |
| Connector Type | Hook And Loop |
| Diameter | 4" |
|---|---|
| Includes | (1) Polishing Pad, Loop Disc |
| Material | Resin |
| Works With | Hand Grinder |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 4.06 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)