-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Cut-Off Wheel |
|---|---|
| Abrasive Material | Diamond |
| Application | Composite Materials |
| Arbor Hole Size | 7/8" |
| Diameter | 4 1/2" |
| Diamond Knockout | No |
| Grit | 50 |
|---|---|
| Material | Diamond Abrasive |
| Max. Speed | 13600 RPM |
| Thickness | 0.05" |
| Type | 1 |
| Wheel Type | Reinforced |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 14.48 |
| HS Code | 8202390000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)