-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinding Wheel |
|---|---|
| Abrasive Depth | 5 mm |
| Abrasive Material | Diamond |
| Application | Concrete |
| Arbor Hole Type | Threaded Hole |
| Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
| Connector Size | 5/8"-11 |
| Connector Type | Threaded Hole |
| Diameter | 4 1/2" |
|---|---|
| Maximum Operating Speed | 13300 RPM |
| Number Of Segments | 18 |
| Primary Material Application | Concrete, Masonry |
| Segment Design | Turbo |
| Series | X100 Series |
| Wheel Type | Cup |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 15.24 |
| HS Code | 6804210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)