-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Core Bit |
|---|---|
| Application | Asphalt Drilling |
| Bit Dia. | 4" |
| Connection Type | Permanent |
| Core Bit Cutter Material | Diamond Tipped |
| Core Body Length | 14" |
| Core Dia. | 4" |
| Decimal Equivalent | 4 |
| Drilling Length | 14" |
| For Tool Type | Core Rig Drill |
| For Use With | Core Drill |
|---|---|
| Max. Drilling Depth | 14" |
| Overall Length | 14" |
| Primary Material Application | Asphalt, Concrete |
| Shank Included | Yes |
| Shank Thread Size | 1 1/4"-7 |
| Shank Type - Machining | Hex |
| Size | 4 mm |
| Thread Size | 8 |
| Wet Or Dry Application | Wet |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 12.7 |
| HS Code | 8207196060 |
|---|---|
| Weight (kg) | 3.555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)