-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mastic Abrasive Pad |
|---|---|
| Application | Coating Removal |
| Blade Length | 1 1/2" |
| Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
| Diameter | 13" |
| Disc Dia. | 2" |
| Disc Diameter | 13" |
| Estimated Blade Life | 10000 sq. ft. |
| Grit | 25 |
| Includes | (5) Blades |
|---|---|
| Material Application | Concrete |
| Max. Speed | 600 RPM |
| Number Of Pieces | 1 |
| Product Type | Coating Removal Pad |
| Rotation | CW |
| Rotation Direction | CW |
| Wet Or Dry Use | Dry, Wet |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)