-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Laminate Trimmer |
|---|---|
| Amps @ 120v | 4.5A |
| Base Type | Fixed |
| Bearings | Ball |
| Collet Size | 1/4" |
| Corded/banded | Corded |
| Corded/cordless | Corded |
| Handle Type | Palm Grip |
| Includes | Collet Wrench, Motor, Standard Base |
| Kit Contents | Collet Wrench, Motor, Standard Base |
| No Load Speed | 31 RPM |
| Number Of Bases Included | 1 |
|---|---|
| Number Of Speed Settings | 1 |
| Power Source | Corded |
| Product Type | Laminate Trimmer |
| Promotion Restriction | Not Eligible For Promotion |
| Router Class | Compact |
| Speed Setting | Fixed |
| Start Type | Instant Start |
| Tool Length | 4 1/4" |
| Tool Weight | 3.4 lbs. |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 21.12 |
| Width (cm) | 21.12 |
| HS Code | 8467290055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)