-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diamond Tile Drill Bit |
|---|---|
| Bit Dia. | 1" |
| Decimal Equivalent | 1 |
| Drill Bit Point Type | Core |
| Drill Bit Size | 1" |
| Drilling Length | 1/4" |
| Finish - Machining | Bright (Uncoated) |
| Material - Machining | Diamond |
| Maximum Drilling Depth | 2" |
| Measurement System | Fractional Inch |
|---|---|
| Overall Length | 2 1/4" |
| Primary Material Application | Tile |
| Shank Diameter | 3/8" |
| Shank Hex Size | 3/8" |
| Shank Size | 3/8" |
| Shank Type - Machining | Straight |
| Spiral Direction | Left Hand |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 6804210000 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)